missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HyPerforma™ Mixtainer™ Hardware, Conical Drum, 100L
Brand: Thermo Scientific SV50517.12
This item is not returnable.
View return policy
Description

Specifications
100 L | |
Bottom Port: 10.2 cm (4 in.) | |
Fewer resources used and less waste |
60 cm x 76 cm (23.5 in. x 29.75 in.) | |
HyPerforma™, Mixtainer™ |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
HyPerforma™ Mixtainer™ Hardware, Conical Drum, 100L >
Spot an opportunity for improvement?Share a Content Correction