Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ HPLC Columns
Manufactured with a proprietary process and subjected to stringent quality control procedures, these LC Columns are used for the appropriate counter-ion to meet application requirements.
Brand: Thermo Scientific™ 69008-057726
Description
Manufactured with a proprietary process and subjected to stringent quality control procedures, Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
Guard Column | |
LC/MS | |
725 psi (50 bar) | |
1 to 11 | |
L17 | |
Spherical, Microporous Polymer | |
Ligand Exchange |
7.7 mm | |
50 mm | |
8 μm | |
65°C | |
H+ Counter Ion | |
Ligand Exchange | |
Guard Column |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.