Learn More
Thermo Scientific™ HyperSep™ Aminopropyl Cartridges
Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE cartridges that allow both polar and anion exchange interactions.
106.85 € - 352.82 €
Specifications
For Use With (Application) | Extraction of Strong Acids via Polar and Anion Exchange Interactions |
---|---|
For Use With (Equipment) | Thermo Scientific HyperSep-96 System |
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep Aminopropyl |
Product Code | Brand | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
10725764
|
Thermo Scientific™
60108-364 |
100 mg | 1 mL |
260.57 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11577581
|
Thermo Scientific™
60108-424 |
50 mg | 1 mL |
257.13 €
Pack of 100 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
10680046
|
Thermo Scientific™
60108-425 |
200 mg | 3 mL |
227.13 €
Pack of 50 |
Estimated Shipment: 03-03-2025
Log in to see stock. |
||||
10045824
|
Thermo Scientific™
60108-432 |
1000 mg | 6 mL |
220.23 €
Pack of 30 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
10385053
|
Thermo Scientific™
60108-518 |
500 mg | 3 mL |
198.31 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
10385003
|
Thermo Scientific™
60108-519 |
500 mg | 6 mL |
208.69 €
Pack of 30 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
10055634
|
Thermo Scientific™
60108-738 |
2000 mg | 15 mL |
225.10 €
Pack of 20 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||
10330955
|
Thermo Scientific™
60108-739 |
5000 mg | 25 mL |
352.82 €
Pack of 20 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
10026164
|
Thermo Scientific™
60108-740 |
10 g | 75 mL |
255.04 €
Pack of 10 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
15840645
|
Thermo Scientific™
60108-519-P |
500 mg | 6 mL |
106.85 €
Pack of 30 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ Aminopropyl Cartridges feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:
- Separation of structural isomers
- Drugs and metabolites in biological fluids
- Saccharides, phenols and petroleum products
The sorbent used in HyperSep Aminopropyl SPE Cartridges acts as a weak anion exchanger, and also provides enhanced retention of strong anions like sulfonic acids.
HyperSep SPE Cartridges and PlatesThermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Extraction of Strong Acids via Polar and Anion Exchange Interactions | |
40 to 60 μm | |
HyperSep Aminopropyl |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Cartridge |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.