Learn More
Thermo Scientific™ HyperSep™ C18 Plates
Get improved retention for most nonpolar compounds and organic analytes in aqueous matrices with these hydrophobic reversed phase C18 well plates and individual wells.
389.71 € - 439.43 €
Specifications
For Use With (Application) | Extraction of Nonpolar to Moderately Polar Compounds |
---|---|
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep C18 |
Type | Solid Phase Extraction Well Plate |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10724804
|
Thermo Scientific™
60300-425 |
96-Well Plate; Bed Weight 10 mg |
389.71 €
Each |
In Stock
Log in to see stock. |
|||||
10734804
|
Thermo Scientific™
60300-426 |
96-Well Plate; Bed Weight 25 mg |
407.00 €
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
10364523
|
Thermo Scientific™
60300-427 |
96-Well Plate; Bed Weight 50 mg |
417.38 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
10631406
|
Thermo Scientific™
60300-428 |
96-Well Plate; Bed Weight 100 mg |
423.15 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
13446986
|
Thermo Scientific™
60307-204 |
C18 100 mg/1 mL 96 Fixed Well Plate, 1 pk |
425.00 €
Each |
In Stock
Log in to see stock. |
|||||
13436986
|
Thermo Scientific™
60307-202 |
C18 25 mg/1 mL 96 Fixed Well Plate, 1 pk |
439.43 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
13456986
|
Thermo Scientific™
60307-203 |
C18 50 mg/1 mL 96 Fixed Well Plate, 1 pk |
428.91 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
13426986
|
Thermo Scientific™
60307-201 |
C18 10 mg/1 mL 96 Fixed Well Plate, 1 pk |
420.26 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications. Thermo Scientific™ HyperSep™ C18 Plates feature a highly retentive alkyl-bonded phase for nonpolar to moderately polar compounds. The hydrophobic reversed phase material is retentive for most nonpolar compounds, and retains most organic analytes from aqueous matrices.
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Extraction of Nonpolar to Moderately Polar Compounds | |
HyperSep | |
Solid Phase Extraction Well Plate |
40 to 60 μm | |
HyperSep C18 | |
1 mL |