Learn More
Thermo Scientific™ HyperSep™ Javelin Direct-Connect Online SPE Columns
Clean-up and concentrate target analytes in minutes with these direct-connection SPE guard columns, featuring fingertight design for convenience and efficiency.
Brand: Thermo Scientific™ 60310-502
452.37 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:
- Effective removal of contaminants, such as proteins, from samples
- Fast, effective clean-up and concentration of target compounds
Thermo Scientific HyperSep Javelin Direct-Connect Online SPE Columns feature a unique fingertight design for convenience and efficiency.
HyperSep Javelin Direct-Connect Online SPE Columns are available with the following HyperSep SPE chemistries:HyperSep™ Retain™ PEP — for retention of polar and nonpolar analytes
HyperSep Retain-CX — for retention of basic and nonpolar analytes
HyperSep Retain-AX — for retention of acidic and nonpolar analytes
HyperSep™ Hypercarb™ — for retention of extremely polar analytes
Specifications
HyperSep Hypercarb; 3.0 mm ID | |
Conventional HPLC System | |
HyperSep Hypercarb | |
3.0 mm |
Online Solid Phase Extraction | |
HyperSep | |
Online Solid Phase Extraction Column |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.