missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Javelin Direct-Connect Online SPE Columns

Clean-up and concentrate target analytes in minutes with these direct-connection SPE guard columns, featuring fingertight design for convenience and efficiency.

Brand:  Thermo Scientific™ 60310-401

420.10 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10504855

  • 422.20 € / Pack of 4
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:

  • Effective removal of contaminants, such as proteins, from samples
  • Fast, effective clean-up and concentration of target compounds

Thermo Scientific HyperSep Javelin Direct-Connect Online SPE Columns feature a unique fingertight design for convenience and efficiency.

HyperSep Javelin Direct-Connect Online SPE Columns are available with the following HyperSep SPE chemistries:

HyperSep™ Retain™ PEP — for retention of polar and nonpolar analytes

HyperSep Retain-CX — for retention of basic and nonpolar analytes

HyperSep Retain-AX — for retention of acidic and nonpolar analytes

HyperSep™ Hypercarb™ — for retention of extremely polar analytes

TRUSTED_SUSTAINABILITY
Specifications

Specifications

HyperSep Retain-AX; 2.1 mm ID
Conventional HPLC System
HyperSep Retain AX
2.1 mm
Online Solid Phase Extraction
HyperSep
Online Solid Phase Extraction Column