Learn More
Thermo Scientific™ HyperSep™ Phenyl Plates
Obtain improved extraction of aromatic compounds and basic analytes with these phenyl SPE well plates offering alternative selectivity for retention of basic compounds.
447.81 €
Specifications
For Use With (Application) | Extraction of Aromatic Compounds and Basic Analytes |
---|---|
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep Phenyl |
Type | Solid Phase Extraction Well Plate |
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
In Thermo Scientific™ HyperSep™ Phenyl Plates, the electron density of the aromatic ring provides different selectivity than other nonpolar sorbents for retention of basic compounds. The cartridges are commonly used for nonpolar interactions, such as:
- Extraction of aromatic compounds
- Extraction of basic analytes
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Extraction of Aromatic Compounds and Basic Analytes | |
HyperSep | |
Solid Phase Extraction Well Plate |
40 to 60 μm | |
HyperSep Phenyl | |
1 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.