Learn More
Thermo Scientific™ HyperSep™ Positive Pressure Manifold
Improve productivity of solid phase extraction (SPE) sample preparation. Use this manifold to simultaneously process up to 48 samples.
9251.82 € - 10315.00 €
Specifications
For Use With (Application) | SPE |
---|---|
Product Line | HyperSep |
Type | Positive Pressure Manifold with Collection Rack |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
13446926
|
Thermo Scientific™
60104-274 |
Positive Pressure Manifold with 16 mm Collection Rack |
9251.82 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
11517651
|
Thermo Scientific™
60104-236 |
Positive Pressure Manifold with 13 mm Collection Rack |
10315.00 €
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
Description
Improve productivity of solid phase extraction (SPE) sample preparation by simultaneously processing up to 48 samples. The Thermo Scientific™ HyperSep™ Positive Pressure Manifold can hold 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL. Samples and solvent added to the SPE cartridges are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for subsequent analysis by chromatography.
The HyperSep Positive Pressure Manifold can be configured with:- Adaptor plates for holding 1, 3, 6, 10/15mL cartridges
- Collection racks (13 or 16mm)
- Collection tubes (13 or 16mm)
- Pre-drilled waste container
- Inline air filter
An installation kit is available.
See related products if you need replacements for any of these HyperSep Positive Pressure Manifold accessories.
Specifications
SPE | |
HyperSep | |
Positive Pressure Manifold with Collection Rack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.