Learn More
Thermo Scientific™ HyperSep™ Retain AX Plates
Achieve superior recoveries for acidic analytes with HyperSep Retain AX Plates.
Brand: Thermo Scientific™ 60306-404
379.43 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX Plates, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with quaternary amine functional groups. Their use in SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Widely used in forensic and clinical analysis of THC and its metabolites, Hypersep Retain SPE wells conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.- High, consistent recoveries
- Ideal for large samples
- Fast and easy sample preparation and method development
- Reproducible, reliable sample preparation in a traditional format
- pH stable 0 to 14
- Available in a wide range of chemistries and bed weights
Specifications
Retain AX 60 mg/2 mL 96 Fixed Well Plate, 1 pk | |
Analysis of THC and its Metabolites | |
HyperSep | |
96-well Plate | |
1 Pack |
60 mg | |
30 to 50 μm | |
HyperSep Retain AX | |
2 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.