Learn More
Thermo Scientific™ HyperSep™ Retain CX Cartridges
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges.
127.00 € - 706.62 €
Specifications
For Use With (Application) | Retention of Basic Analytes |
---|---|
Particle Size | 30 to 50 μm |
Product Line | HyperSep |
Sorbent | HyperSep Sulfonic Acid-Modified Polystyrene DVB |
Type | Solid Phase Extraction Cartridge |
Product Code | Brand | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
10176354
|
Thermo Scientific™
60107-301 |
30 mg | 1 mL |
258.08 €
Pack of 100 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
10382275
|
Thermo Scientific™
60107-302 |
30 mg | 3 mL | N/A | |||||
10471635
|
Thermo Scientific™
60107-303 |
60 mg | 3 mL |
146.14 €
Pack of 50 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
10554495
|
Thermo Scientific™
60107-304 |
200 mg | 3 mL |
285.72 €
Pack of 50 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||||
10036224
|
Thermo Scientific™
60107-305 |
500 mg | 3 mL |
512.19 €
Pack of 50 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
10046224
|
Thermo Scientific™
60107-306 |
500 mg | 6 mL |
340.26 €
Pack of 30 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
10250145
|
Thermo Scientific™
60107-307 |
100 mg | 6 mL |
180.40 €
Pack of 30 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
10466954
|
Thermo Scientific™
60107-308 |
60 mg | 6 mL |
167.17 €
Pack of 30 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
||||
10620646
|
Thermo Scientific™
60107-311 |
150 mg | 6 mL |
182.67 €
Pack of 30 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
10382225
|
Thermo Scientific™
60107-312 |
2000 mg | 25 mL |
706.62 €
Pack of 20 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
10712737
|
Thermo Scientific™
60107-314 |
200 mg | 6 mL |
183.80 €
Pack of 30 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
10496764
|
Thermo Scientific™
60107-315 |
1000 mg | 25 mL |
417.34 €
Pack of 20 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
Description
Achieve consistent, high recoveries for basic compounds with these HyperSep Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.- High, consistent recoveries
- Ideal for large samples
- Fast and easy sample preparation and method development
- Reproducible, reliable sample preparation in a traditional format
- pH stable 0 to 14
- Available in a wide range of chemistries and bed weights
Specifications
Retention of Basic Analytes | |
HyperSep | |
Solid Phase Extraction Cartridge |
30 to 50 μm | |
HyperSep Sulfonic Acid-Modified Polystyrene DVB |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.