Learn More
Thermo Scientific™ HyperSep™ Retain CX Plates
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Plates.
299.00 € - 411.41 €
Specifications
For Use With (Application) | Retention of Basic Analytes |
---|---|
Particle Size | 30 to 50 μm |
Product Line | HyperSep |
Sorbent | HyperSep Sulfonic Acid-Modified Polystyrene DVB |
Type | Solid Phase Extraction Well Plate |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
13446976
|
Thermo Scientific™
60306-304 |
Retain CX 60 mg/2 mL 96 Fixed Well Plate, 1 pk |
411.41 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
13436976
|
Thermo Scientific™
60306-303 |
Retain CX 30 mg/2 mL 96 Fixed Well Plate, 1 pk | N/A | ||||||
10369444
|
Thermo Scientific™
60303-307 |
96-well plate; Bed weight 30 mg | N/A | ||||||
Description
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Plates, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange well plates and individual wells can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE wells conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.- High, consistent recoveries
- Ideal for large samples
- Fast and easy sample preparation and method development
- Reproducible, reliable sample preparation in a traditional format
- pH stable 0 to 14
- Available in a wide range of chemistries and bed weights
Specifications
Retention of Basic Analytes | |
HyperSep | |
Solid Phase Extraction Well Plate |
30 to 50 μm | |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | |
1 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.