missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ SCX Plates

Product Code. p-4524443 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Description:
96 Fixed Well Plate
96 Removable Well Plate
Bed Weight:
10 mg
25 mg
50 mg
100 mg
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10631206

missing translation for 'mfr': Thermo Scientific™ 60300585

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanger SPE well plates and individual wells.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ SCX Plates feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

  • Antibiotics
  • Drug compounds
  • Organic bases
  • Amino acids
  • Catecholamines
  • Herbicides

HyperSep SCX Strong Cation Exchanger 96-Well Plates and Individual Wells are ideally suited for the extraction of a wide range of charged basic compounds.

Modified benzene ring provides potential for nonpolar interactions

Low pKa value

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96 Removable Well Plate
Bed Weight 10 mg
For Use With (Application) Extraction of Charged Basic Compounds
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep SCX
Type 96-well Plate
Volume (Metric) 1 mL
Volume (Metric) Well 1 mL
Quantity 1 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.