Learn More
Thermo Scientific™ HyperSep™ SCX Cartridges
Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanges SPE cartridges.
Brand: Thermo Scientific™ 60108-421
238.29 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ SCX Cartridges feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:
- Antibiotics
- Drug compounds
- Organic bases
- Amino acids
- Catecholamines
- Herbicides
Modified benzene ring provides potential for nonpolar interactions
Low pKa value
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
1 mL | |
100 mg | |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Cartridge | |
Pack of 100 |
100 mg Bed Weight; 1 mL Column Volume | |
Extraction of Charged Basic Compounds | |
40 to 60 μm | |
HyperSep SCX | |
1 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.