missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ SCX Cartridges

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanges SPE cartridges.

Brand:  Thermo Scientific™ 60108-520

 View more versions of this product

Product Code. 10776134

  • 247.74 € / Pack of 30
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ SCX Cartridges feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

  • Antibiotics
  • Drug compounds
  • Organic bases
  • Amino acids
  • Catecholamines
  • Herbicides

HyperSep SCX Strong Cation Exchanger Cartridges are ideally suited for the extraction of a wide range of charged basic compounds.

Modified benzene ring provides potential for nonpolar interactions

Low pKa value

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6 mL
500 mg
Thermo Scientific HyperSep-96 System
HyperSep
Solid Phase Extraction Cartridge
Pack of 30
500 mg Bed Weight; 6 mL column volume
Extraction of Charged Basic Compounds
40 to 60 μm
HyperSep SCX
6 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.