missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Accessories, Empty Wells

These empty 1mL wells are used with Thermo Scientific™ HyperSep 96-well plate applications.

Brand:  Thermo Scientific™ 60300-318

34.70 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 10772527

  • 36.53 € / Pack of 100
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep Empty 1mL Wells are used in HyperSep 96-well plate applications. They are available in fritted or fritless configurations, in packs of 100.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

HyperSep-96 Products and Compatible Manifolds
HyperSep
Empty Wells
1 mL