Learn More
Thermo Scientific™ HyperSep™ Tip Microscale SPE Extraction Tips, 10-200μL
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips.
Specifications
For Use With (Application) | Microscale Solid Phase Extraction |
---|---|
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Type | SPE Tips |
Volume (Metric) | 10 to 200 μL |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10191213
|
Thermo Scientific™
60109-209 |
BioBasic C18; 10 to 200 uL Volume |
N/A
|
N/A | |||||
10566375
|
Thermo Scientific™
60109-210 |
BioBasic C8; 10 to 200 uL Volume |
N/A
|
N/A | |||||
10344083
|
Thermo Scientific™
60109-211 |
BioBasic C4; 10 to 200 uL Volume |
N/A
|
N/A | |||||
10775174
|
Thermo Scientific™
60109-213 |
C18 plus Hypercarb; 10 to 200 uL Volume; |
N/A
|
N/A | |||||
10465363
|
Thermo Scientific™
60109-214 |
HILIC; 10 to 200 uL Volume |
N/A
|
N/A | |||||
10055824
|
Thermo Scientific™
60109-215 |
Trypsin; 10 to 200 uL Volume |
N/A
|
N/A | |||||
10652094
|
Thermo Scientific™
60109-216 |
Titanium Dioxide; 10 to 200 uL Volume |
N/A
|
N/A | |||||
10516015
|
Thermo Scientific™
60109-218 |
Zirconium Dioxide; 10 to 200 uL Volume |
N/A
|
N/A | |||||
10223603
|
Thermo Scientific™
60109-212 |
Hypercarb; 10 to 200 uL Volume |
N/A
|
N/A | |||||
Description
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips and achieve separation in volumes as low as 100nL.
Thermo Scientific™ HyperSep™ Microscale SPE Tips are available in many popular chemistries to suit a wide range of applications. They feature a unique micropipette tip that has the chromatographic material directly attached to its inner surface. No glues or polymers are used, so there's no contamination from the supporting matrix.
HyperSep Microscale Solid Phase Extraction Tips are ideal when you're working with small sample volumes. Typical applications include:- Mass spectrometry
- Desalting
- Protein purification
- MALDI
- Electrophoresis
- HPCE
- HPLC
- CEC
Tips are available in 1-10μL capacity and 10-200μL capacity.
Specifications
Microscale Solid Phase Extraction | |
HyperSep | |
10 to 200 μL |
Micropipettes | |
SPE Tips |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.