missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ SAX HPLC Columns

Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.

Brand:  Thermo Scientific™ 34105-253030

824.76 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10458384

  • 828.88 € / Each
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.

Classical Hypersil stationary phases have global recognition as an industry standard in HPLC, providing an effective analytical tool. Introduced in 1976, Hypersil phases are well-established and are referenced in many HPLC methods worldwide. Thermo Fisher Scientific is the only manufacturer of Hypersil silica and bonded phases.

  • High stability to aqueous and low pH mobile phases
  • Suited to the analysis of smaller organic molecules including nucleotides and organic acids

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
250 mm
5 μm
120 Å
60°C
Quaternary Amine
Spherical, Fully Porous Type A Silica
Ion Exchange
Ion Exchange
3 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L14
Hypersil Classical
3%
Yes
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.