Learn More
Thermo Scientific™ Hypersil™ BDS C18 Columns
Use as a robust, general-purpose column for a wide range of applications in QC/QA labs.
Brand: Thermo Scientific™ 28103-124630
710.55 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.
- Original Hypersil columns from the manufacturer
- Base deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 9 | |
170 m²/g | |
L1 | |
Hypersil BDS | |
11% | |
Yes |
4.6 mm | |
125 mm | |
3 μm | |
130 Å | |
60°C | |
C18 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.