missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Chiral HPLC Columns

Resolve enantiomers with Hypersil Chiral HPLC columns in normal phase mode for confident purification of your target compound.

Brand:  Thermo Scientific™ 42110-154630

 View more versions of this product

Product Code. 16383137

  • 1434.33 € / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Separate a wide range of enantiomers with Thermo Scientific™ Hypersil™ Chiral HPLC columns, designed for separations of neutral, acidic and basic racemates in normal phase. These chiral columns can help ensure your purification needs are met by resolving racemic mixtures and potential contaminants so you can be confident in the purity of your target compound. To maximize screening efficiency, these columns can be ordered in kits which contain a column in each of our chiral phases. All columns are available in analytical and preparative scale formats.

Separate Enantiomers

Hypersil Chiral JT

  • Best starting point for method development.
  • Chemistry: Tris-(4-methylbenzoyl)-cellulose modified silica.
  • USP L80.

Hypersil Chiral AT

  • Highest generality of all chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Amylose tris-3,5-dimethylphenylcarbamate modified silica.
  • USP L51.

Hypersil Chiral OT

  • Highly versatile chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Cellulose tris-(3.5-dimethylphenyl-carbamate) modified silica.
  • USP L40.

Chiral Column Kits

  • Contain three columns, one of each Hypersil Chiral JT, Hypersil Chiral AT, and Hypersil Chiral OT.

HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • There are many other Chiral Stationary Phases (CSP’S) available from Thermo Scientific including immobilized brush-type phases. If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in preparative scale or would like to discuss a specific phase that is not listed above, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Preparative Column and Analytical Column, Standard
150 mm
10 μm
30 m²/g
L51
Spherical, Fully Porous Silica
No
4.6 mm
3700 psi (255 bar)
1000 Å
Room Temperature
Amylose-tris-(3,5-dimethylphenyl-carbamate)
Chiral Separation
Chiral Separation
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers