missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Phenyl HPLC Columns

Product Code. 10208264 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
1.9 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 4 Pk.
Preparative Column, Standard
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 10208264

Brand: Thermo Scientific™ 25903052130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Use for quick analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

Special Selectivity
  • Provides selectivity complementary to that provided by alkyl chain phases
  • Moderate hydrophobicity compared to C18
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Spezifikation

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With HPLC
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl (Ph)
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Mehr anzeigen Weniger anzeigen

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt