missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Phenyl HPLC Columns

Product Code. 10431825 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
1.9 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 4 Pk.
Preparative Column, Standard
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 10431825

Brand: Thermo Scientific™ 25902152130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use for quick analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

Special Selectivity
  • Provides selectivity complementary to that provided by alkyl chain phases
  • Moderate hydrophobicity compared to C18
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With HPLC
Length (Metric) 150 mm
Max. Pressure 18130 psi (1250 bar)
Particle Size 1.9 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl (Ph)
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.