Learn More
Thermo Scientific™ Hypersil GOLD™ PREP C18 HPLC Columns
Shop All Thermo Scientific ProductsDescription
Easily scale up your method to prep LC using Hypersil GOLD C18 preparative HPLC columns for excellent peak shape in a variety of formats including XtendedLife technology.
Maintain exceptional peak shape and resolution for your scale up purification needs using Thermo Scientific™ Hypersil GOLD™ C18 preparative HPLC columns. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. Hypersil GOLD columns give you confidence when scaling up from your analytical method.
Novel Bonding
- Proprietary functionalization and end-capping.
- C18 (USP L1) selectivity.
pH Stability
- Robust performance at high pH.
- Excellent column stability at low pH.
Superior Performance
- Highly symmetrical peak shapes.
- Improved speed of analysis, efficiency, and sensitivity.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
Specifications
Specifications
| Column Format | Preparative Column, Standard |
| Diameter (Metric) | 20 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 4300 psi (295 bar) |
| Particle Size | 12 μm |
| pH | 2 to 9 |
| Pore Size | 175 Å |
| Surface Area | 220 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.