missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Cyano HPLC Columns

Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Brand:  Thermo Scientific™ 25805-254630

786.68 EUR valid until 2025-03-14
Use promo code "24142" to get your promotional price.


 View more versions of this product

Product Code. 10273703

  • 807.26 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
250 mm
5 μm
175 Å
60°C
Cyano (CN)
Spherical, Fully Porous, Ultrapure Silica
Mixed Mode
Normal and Reversed Phase
4.6 mm
5800 psi (400 bar)
2 to 8
220 m²/g
L10
Hypersil GOLD
4%
Yes
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.