Learn More
Thermo Scientific™ Hypersil GOLD™ Cyano HPLC Columns
Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.
Brand: Thermo Scientific™ 25803-012101
462.49 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.
- Excellent peak shape
- Outstanding sensitivity
- Less retention for faster analysis
Specifications
Guard Cartridge, 4 Pk. | |
Uniguard Direct-Connection and Stand Alone Holder | |
5800 psi (400 bar) | |
2 to 8 | |
220 m²/g | |
L10 | |
Hypersil GOLD | |
4% | |
Yes | |
Guard Cartridge |
2.1 mm | |
10 mm | |
3 μm | |
175 Å | |
60°C | |
Cyano (CN) | |
Silica | |
Mixed Mode | |
Normal and Reversed Phase |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.