missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns

Product Code. 11808901 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
20 mm
21.2 mm
30 mm
50 mm
Particle Size:
1.9 μm
3 μm
5 μm
12 μm
Unit Size:
Each
Pack of 3
Pack of 4
This item is not returnable. View return policy

Product Code. 11808901

Brand: Thermo Scientific™ 25002012135

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these endcapped, ultrapure, silica-based columns to generate exceptional peak shape and resolution for HPLC and LC/MS analyses using generic gradients

Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.

Novel Bonding
  • Proprietary derivatization and end-capping
  • C18 (USP L1) selectivity
pH Stability
  • Robust performance at high pH
  • Excellent column stability at low pH
Flexible Formats
  • Javeliv HTS columns for high throughput screening
  • Semi-preparative columns with 12μm particles available
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format HTS Column, 3 Pk.
Diameter (Metric) 2.1 mm
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 1.9 μm
pH 1 to 11
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Selectivity
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.