missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ SAX HPLC Columns

Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil™ GOLD SAX LC Columns.

Brand:  Thermo Scientific™ 26302-102130

 View more versions of this product

Product Code. 10259514

  • 1005.21 € / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX LC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX LC Columns provide outstanding peak shape and sensitivity.

About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.
  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
0.5 mL/min
100 mm
1.9 μm
175 Å
60°C
Quaternary Amine
Spherical, Fully Porous, Ultrapure Silica
Ion Exchange
Ion Exchange
2.1 mm
HPLC
18130 psi (1250 bar)
2 to 8
220 m²/g
L14
Hypersil GOLD
2.5%
Yes
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.