Learn More
Thermo Scientific™ Hypersil GOLD™ SAX HPLC Columns
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil™ GOLD SAX LC Columns.
Brand: Thermo Scientific™ 26303-052130
801.08 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX LC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX LC Columns provide outstanding peak shape and sensitivity.
About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Analytical Column | |
0.25 mL/min | |
50 mm | |
3 μm | |
175 Å | |
60°C | |
Quaternary Amine | |
Spherical, Fully Porous, Ultrapure Silica | |
Ion Exchange | |
Ion Exchange |
2.1 mm | |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
220 m²/g | |
L14 | |
Hypersil GOLD | |
2.5% | |
Yes | |
Analytical Column |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.