Learn More
Thermo Scientific™ Hypersil GOLD™ Silica HPLC Columns
Efficiently separate nonpolar and moderately polar organic compounds by normal phase chromatography using Thermo Scientific™ Hypersil GOLD™ Silica LC Columns.
365.16 € - 1106.20 €
Specifications
pH | 2 to 8 |
---|---|
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L3 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
10311535
|
Thermo Scientific™
25105-052130 |
50 mm | 2.1 mm | 5 μm | N/A | ||||
10279644
|
Thermo Scientific™
25105-054630 |
50 mm | 4.6 mm | 5 μm | N/A | ||||
10311125
|
Thermo Scientific™
25105-102130 |
100 mm | 2.1 mm | 5 μm | N/A | ||||
10167474
|
Thermo Scientific™
25105-152130 |
150 mm | 2.1 mm | 5 μm | N/A | ||||
10437534
|
Thermo Scientific™
25105-154630 |
150 mm | 4.6 mm | 5 μm |
766.18 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
10556955
|
Thermo Scientific™
25105-252130 |
250 mm | 2.1 mm | 5 μm | N/A | ||||
10774077
|
Thermo Scientific™
25105-254030 |
250 mm | 4 mm | 5 μm |
807.26 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
10360835
|
Thermo Scientific™
25105-254630 |
250 mm | 4.6 mm | 5 μm |
807.26 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
10498674
|
Thermo Scientific™
25102-202130 |
200 mm | 2.1 mm | 1.9 μm |
1101.61 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
10341165
|
Thermo Scientific™
25102-152130 |
150 mm | 2.1 mm | 1.9 μm |
1106.20 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
10065884
|
Thermo Scientific™
25102-102130 |
100 mm | 2.1 mm | 1.9 μm |
1002.92 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
10722157
|
Thermo Scientific™
25102-052130 |
50 mm | 2.1 mm | 1.9 μm |
1002.92 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
10157894
|
Thermo Scientific™
25103-154630 |
150 mm | 4.6 mm | 3 μm |
840.75 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
10127624
|
Thermo Scientific™
25103-153030 |
150 mm | 3 mm | 3 μm |
882.90 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
10764447
|
Thermo Scientific™
25103-152130 |
150 mm | 2.1 mm | 3 μm | N/A | ||||
10331545
|
Thermo Scientific™
25103-104630 |
100 mm | 4.6 mm | 3 μm | N/A | ||||
10066264
|
Thermo Scientific™
25103-102130 |
100 mm | 2.1 mm | 3 μm | N/A | ||||
10076744
|
Thermo Scientific™
25103-034630 |
30 mm | 4.6 mm | 3 μm | N/A | ||||
10524125
|
Thermo Scientific™
25103-032130 |
30 mm | 2.1 mm | 3 μm | N/A | ||||
10289124
|
Thermo Scientific™
25103-014001 |
10 mm | 4 mm | 3 μm |
634.18 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
10629865
|
Thermo Scientific™
25103-013001 |
10 mm | 3 mm | 3 μm | N/A | ||||
10371105
|
Thermo Scientific™
25103-012101 |
10 mm | 2.1 mm | 3 μm | N/A | ||||
10648905
|
Thermo Scientific™
25105-014001 |
10 mm | 4 mm | 5 μm | N/A | ||||
10555425
|
Thermo Scientific™
25105-012101 |
10 mm | 2.1 mm | 5 μm | N/A | ||||
Description
Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica LC Columns. The unbonded, highly pure, base-deactivated silica media efficiently separates nonpolar and moderately polar organic compounds by normal phase chromatography. Available 1.9μm particle size columns can improve the speed and efficiency of your applications.
About the Hypersil GOLD Family of HPLC Columns- Twelve different chemistries are available
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Specifications
2 to 8 | |
220 m²/g | |
L3 | |
Normal Phase |
175 Å | |
60°C | |
Silica | |
Normal Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.