missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 5μm Particle Size
Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase
Brand: Thermo Scientific™ 30305-124630
700.14 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
- Manufactured under ISO 9001-2000 quality guidelines
- Affordable
Compliance
Manufactured under ISO 9001-2000 quality guidelines.
Specifications
4.6 mm | |
5 μm | |
L7 | |
Silica | |
Reversed Phase |
125 mm | |
120 Å | |
C8 | |
6.5% | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction