missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
289.00 €
Specifications
Particle Size | 3 μm |
---|---|
Length (Metric) | 10 mm |
Stationary Phase | MOS-2 (C8) |
Requires: Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
10486934
|
Thermo Scientific™
30303-014001 |
4 mm | 3 μm | N/A | |||||
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
Specifications
3 μm | |
10 mm | |
MOS-2 (C8) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title