missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS C18 Columns

Use as a general purpose C18 phase for acidic and neutral analytes.

Brand:  Thermo Scientific™ 30105-254668

707.31 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 11543181

  • 814.05 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

Ordering Information:

Other column dimensions including preparative columns are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
HPLC
5800 psi (400 bar)
2 to 8
170 m²/g
L1
Hypersil Classical
10%
Yes
4.6 mm
250 mm
5 μm
120 Å
60°C
C18
Spherical, Fully Porous Type A Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.