missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ Phenyl (Ph) Reversed Phase HPLC Column, 3 μm, 3 mm x 150 mm
Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 120 Å; Column Phase: Reversed Phase
Brand: Thermo Scientific™ 30903-153030
807.50 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- For the separation of certain aromatic compounds and moderately polar compounds
- Retention characteristics similar to Hypersil MOS
- Alternative selectivity to C8
Specifications
Analytical Column | |
150 mm | |
3 μm | |
120 Å | |
60°C | |
Phenyl (Ph) | |
5% | |
No |
3 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L11 | |
Spherical, Fully Porous Type A Silica | |
Reversed Phase | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction