Learn More
Thermo Scientific™ Hypersil™ PREP BDS Phenyl HPLC Columns
Achieve unique selectivity for aromatic and slightly polar compounds with a base-deactivated Hypersil PREP Phenyl BDS prep LC column, suitable for USP L11 applications.
Brand: Thermo Scientific™ 40505-109270A
Description
Maintain retention for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil™ PREP BDS Phenyl reversed phase preparative HPLC columns as you scale up your method. The stationary phase is base deactivated for reduced silanol activity and has moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Unique Selectivity
- Enhanced selectivity for aromatic and moderately polar analytes.
- Base deactivated silica.
- Selectivity complementary to that provided by alkyl chain phases.
- Moderate hydrophobicity compared to C18.
- Phenyl (USP L11) selectivity.
- pH stable from 2 to 8.
- Maximum temperature of 60°C.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Preparative Column, Standard | |
100 mm | |
5 μm | |
145 Å | |
60°C | |
Phenyl (Ph) | |
5% | |
Yes |
20 mm | |
4300 psi (295 bar) | |
2 to 8 | |
185 m²/g | |
L11 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |