Learn More
Thermo Scientific™ Hypersil™ SAS C1 HPLC Columns
Use for moderately polar and multifunctional compound selectivity.
369.22 € - 729.08 €
Specifications
Max. Pressure | 5800 psi (400 bar) |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Endcapped | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Endcapped | Price | Quantity & Availability | ||
10523425
|
Thermo Scientific™
30505-154630 |
150 mm | 4.6 mm | 5 μm | Yes |
704.98 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||
10640346
|
Thermo Scientific™
30503-254630 |
250 mm | 4.6 mm | 3 μm | No | N/A | |||
10344223
|
Thermo Scientific™
30505-254630 |
250 mm | 4.6 mm | 5 μm | Yes |
729.08 €
Each |
In Stock
Log in to see stock. |
||
11527481
|
Thermo Scientific™
30505-034630 |
30 mm | 4.6 mm | 5 μm | No | N/A | |||
10371445
|
Thermo Scientific™
30505-014001 |
10 mm | 4 mm | 5 μm | Yes |
369.22 €
Pack of 4 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||
10087594
|
Thermo Scientific™
30505-104630 |
100 mm | 4.6 mm | 5 μm | No | N/A | |||
10699565
|
Thermo Scientific™
30505-254030 |
250 mm | 4 mm | 5 μm | No | N/A | |||
Description
Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.
Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
- A short alkyl chain reversed phase material
- Selectivity for polar and multifunctional compounds
- Can be used in ion-pair separations
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
5800 psi (400 bar) | |
120 Å | |
60°C | |
C1 |
2 to 8 | |
170 m²/g | |
L13 | |
Hypersil Classical |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.