missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ SAS C1 LC Column
Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.
Brand: Thermo Scientific™ 30505-204630
739.69 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- A short alkyl chain reversed phase material
- Selectivity for polar and multifunctional compounds
- Can be used in ion-pair separations
Specifications
Analytical Column | |
200 mm | |
5 μm | |
120 Å | |
60°C | |
C1 | |
2.5% | |
No |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L13 | |
Spherical, Fully Porous Type A Silica | |
Mixed Mode | |
Reversed Phase and Ion-Pairing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction