missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Silica HPLC Columns, 5μm Particle Size

An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds

Brand:  Thermo Scientific™ 30005-052130

700.89 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10543215

  • 704.39 € / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Excellent batch-to-batch reproducibility
  • Spherical particle with narrow particle size distribution
  • Long column lifetime
  • High performance and column efficiency

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
50 mm
5 μm
120 Å
60°C
Silica
0%
No
2.1 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L3
Spherical, Fully Porous Type A Silica
Normal Phase
Normal Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.