missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ Silica HPLC Columns, 5μm Particle Size
An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds
Brand: Thermo Scientific™ 30005-259070
This item is not returnable.
View return policy
Description
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
Preparative Column | |
250 mm | |
2 to 8 | |
170 m²/g | |
Silica | |
Normal Phase |
10 mm | |
5 μm | |
120 Å | |
L3 | |
Silica | |
Normal Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction