Learn More
Thermo Scientific™ Hypersil™ Silica HPLC Columns
Use the efficient and selective Thermo Scientific™ Hypersil™ Silica LC Columns for normal phase chromatography of nonpolar and moderately polar organic compounds.
290.70 € - 811.54 €
Specifications
pH | 2 to 8 |
---|---|
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L3 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
10417073
|
Thermo Scientific™
30005-054630 |
50 mm | 4.6 mm | 5 μm |
641.79 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
11533081
|
Thermo Scientific™
30003-124030 |
125 mm | 4 mm | 3 μm | N/A | ||||
10263593
|
Thermo Scientific™
30003-152130 |
150 mm | 2.1 mm | 3 μm | N/A | ||||
10119334
|
Thermo Scientific™
30005-154030 |
150 mm | 4 mm | 5 μm |
738.43 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
10213313
|
Thermo Scientific™
30005-154630 |
150 mm | 4.6 mm | 5 μm |
738.43 €
Each |
In Stock
Log in to see stock. |
|||
10713026
|
Thermo Scientific™
30005-254030 |
250 mm | 4 mm | 5 μm |
773.85 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
10725973
|
Thermo Scientific™
30005-254630 |
250 mm | 4.6 mm | 5 μm |
770.64 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
10334223
|
Thermo Scientific™
30003-054630 |
50 mm | 4.6 mm | 3 μm | N/A | ||||
10221295
|
Thermo Scientific™
30005-102130 |
100 mm | 2.1 mm | 5 μm |
778.88 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
10273593
|
Thermo Scientific™
30003-154630 |
150 mm | 4.6 mm | 3 μm |
811.54 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
11587431
|
Thermo Scientific™
30005-204630 |
200 mm | 4.6 mm | 5 μm |
778.08 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
10354523
|
Thermo Scientific™
30003-052130 |
50 mm | 2.1 mm | 3 μm | N/A | ||||
10180843
|
Thermo Scientific™
30003-012101 |
10 mm | 2.1 mm | 3 μm | N/A | ||||
10544665
|
Thermo Scientific™
30003-013001 |
10 mm | 3 mm | 3 μm | N/A | ||||
10098762
|
Thermo Scientific™
30003-014001 |
10 mm | 4 mm | 3 μm |
454.15 €
Pack of 4 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
10416883
|
Thermo Scientific™
30005-014001 |
10 mm | 4 mm | 5 μm |
386.55 €
Pack of 4 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
10350865
|
Thermo Scientific™
30005-013001 |
10 mm | 3 mm | 5 μm | N/A | ||||
10588405
|
Thermo Scientific™
30003-104630 |
100 mm | 4.6 mm | 3 μm | N/A | ||||
Description
Use the efficient and selective Thermo Scientific™ Hypersil™ Silica LC Columns for normal phase chromatography of nonpolar and moderately polar organic compounds.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Silica LC Columns as an alternative.
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
2 to 8 | |
170 m²/g | |
L3 | |
Normal Phase |
120 Å | |
60°C | |
Silica | |
Normal Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.