missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Brand:  Thermo Scientific™ 22103-012101

 View more versions of this product

Product Code. 10704437

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Features of HyPURITY Solid Phase

  • High quality, highly pure silica
  • Highly characterized, tested and validated C18 columns

Requires:

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

13%
3 μm
190Å
2.1 mm
Uniguard Direct-connection and Stand Alone Holder
L1
1 to 9
10 mm
200 m2/g
2.1 mm
Yes
HyPURITY
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers