missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C8 HPLC Columns

Product Code. 10713226 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
100 mm
250 mm
Diameter (Metric):
2.1 mm
4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10713226

Brand: Thermo Scientific™ 22205052130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use as a general-purpose C8 phase for polar and neutral analytes.

High quality, highly pure silica columns.

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.