missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ Cyano HPLC Columns

Product Code. 10271225 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10271225

Brand: Thermo Scientific™ 22805154630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HyPURITY HPLC Columns are highly characterized, tested, and validated.

Thermo Scientific™ HyPURITY™ Cyano HPLC Columns are based on the HyPURITY 190Å silica—the highest quality silica available and essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases. Cyano functionality is generally less hydrophobic and therefore compounds are less retained compared to other alkyl phases, though it does have strong dipole interaction. Additionally, cyano can be operated under either reversed-phase or normal phase / HILIC conditions.

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.