missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ I-MAG SP Set-Up Frame
Stainless steel set-up frame to extend the footprint and load capacity of the I-MAG industrial magnetic stirrer.
605.00 € - 910.00 €
Specifications
For Use With (Equipment) | I-MAG Industrial Magnetic Stirrer |
---|---|
For Use With (Application) | Extend The Footprint and Load Capacity of Magnetic Stirrer |
Type | Set-Up Frame |
Material | Stainless Steel (1.4301) |
Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
17543636
|
IKA™
0020102994 |
I-MAG SP 150 | 200 kg | 540 x 500 x 80 mm |
605.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
17553636
|
IKA™
0020102996 |
I-MAG SP 300 | 400 kg | 740 x 700 x 80 mm |
910.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Set-up Frame
- Extend the Footprint and Load Capacity of Magnetic Stirrer
- Accessory for the I-MAG Industrial Magnetic Stirrer
Specifications
I-MAG Industrial Magnetic Stirrer | |
Extend The Footprint and Load Capacity of Magnetic Stirrer | |
Set-Up Frame | |
Stainless Steel (1.4301) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title