missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Digital Drive with Easy-Load™ Pump Head
Click to view available options
Flow Rate:
1 to 8000 rpm
Unit Size:
Each
Description
- Flow rate 0.001 to 8 LPM with included I/P tubing - flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode: continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication - voltage, current and contact closure
- Select preferred language from the user-friendly menu for programming and operation
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy
- Turndown Ratio: 6000:1
- Rugged housing is NEMA 4X (IP66) rated for washdown
- Models with open head sensor technology offer enhanced user safety
- Constructed of a powder coated steel housing with anodized aluminum base
- Ideal for manufacturing, and water-treatment applications where stainless steel is not a critical requirement
- Dispense Types:
- Volume: in mL (0.001 to 9,999 mL), L, or gal
- Copy: 1 to 9,999 dispense cycles
- Time - time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Specifications
Specifications
| Control Type | Digital Variable Speed |
| Display Type | Digital |
| Enclosure Rating | IP66 |
| Flow Rate | 1 to 8000 rpm |
| For Use With | Laboratory Processes, Industrial Environments, Pharmaceutical, Food & Beverage, Dairy, Chemical, Manufacturing, and Water Treatment Industries |
| For Use With (Application) | Fluid Transfer, Dispensing, and Metering Applications |
| Includes | I/P Drive 77420-20, Easy-Load Pump Head 77602-10, 10 ft. (3-m) C-Flex ULTRA™ Tubing, and 6 ft. (1.8-m) Line Cord with IEC 320/CEE22 socket. |
| Material | Powder Coated Steel Housing, Anodized Aluminum |
| Pump Head | I/P™ Easy-Load Pump Head (77602-10) |
| Speed Control | ±0.1% accuracy |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction