missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Digital Modular Drive with Easy-Load™ Pump Head

Masterflex™ I/P™ Digital Modular Drive with Easy-Load™ Pump Head can be placed wherever is convenient with modular design

Brand:  Masterflex™ 77970-40

6634.48 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 13457109

  • 6645.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • I/P™ digital pumps provide rugged performance and precise digital control
  • Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume
  • Programmed calibration ensures dispense and display accuracy - drive stores one calibration value per tubing size
  • Flow rate 0.0006 to 26 LPM with I/P tubing - flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode - continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication - voltage, current and contact closure
  • Select preferred language from the user-friendly menu for programming and operation
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy
  • Turndown Ratio: 6000:1
  • Reversible motor - purge tubing before or after pumping and pump fluid in either direction
  • Powerful motor allows two pump heads to be stacked for increased flow rates and for multichannel applications
  • Splash-resistant ABS plastic controller and epoxy finished steel drive housings are IP33 rated
Specifications

Specifications

1
Digital Variable Speed
0.1 to 650 rpm
I/P Drive (07594-00), Easy-Load Pump Head (77602-10), 10-ft of C-flex ULTRA™ Tubing, and 6-ft (1.8-m) Line Cord with IEC 320/CEE22 Socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
3
Accepts I/P™ sizes 26, 73, 82
115/230 VAC
Modular Drive
1 to 8000 mL/min.
Fluid Transfer, Dispensing, and Metering Applications in Laboratory, Process, and Industrial Environments including Pharmaceutical, Food & Beverage, Dairy, Chemical, Manufacturing, and Water Treatment
ABS Plastic and Aluminum Controller, Painted Steel and Aluminum Drive
I/P™ Easy-Load Pump Head (77602-10)
(36.2 x 17.78 x 16.5 cm)
4.5 A at 115 V, and 2.5 A at 230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.