missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Easy-Load™ Pump Head
Click to view available options
Flow Rate:
0.002 to 3.5 gal./min.
Unit Size:
Each
Description
- The Masterflex™ I/P™ Easy-Load™ pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing
- Design allows fast, easy tubing changes without removing the pump head from the drive
- Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life
- Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size
- With single or multiple channels, tubing can be changed in each channel without removing the pump heads from your drive
- Three roller design for smooth flow
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Automatic tubing retention eliminates user adjustments and makes setup easy - offers improved tubing life and improved performance
- Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the squeeze on the tubing
- Constructed with durable white Polyphenylene Sulfide (PPS) housing and stainless steel (SS) rotor
- ATEX Zone 2 approved
Specifications
Specifications
| Certifications/Compliance | ATEX Zone 2 Approved |
| Color | White |
| Description | 1:1 Gear Ratio |
| Dimensions (L x W x H) | 89 x 187 x 201 mm |
| Flow Rate | 0.002 to 3.5 gal./min. |
| Includes | Single-Channel Mounting Hardware, Silicone Pump Tubing (51 cm) |
| Material | Polyphenylene Sulfide |
| No. of Channels | 1 |
| No. of Rollers | 3 |
| Occlusion Type | Adjustable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido