missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Platinum-Cured Silicon Spooled Pump Tubing
Reduce the risk of particulate entrapment with smooth inner surface
Brand: Masterflex™ 96403-26
This item is not returnable.
View return policy
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- No leachable additives protects sensitive and costly fluids
Specifications
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
Autoclavable | |
Platinum-cured Silicone | |
Pharmaceutical and biotechnology industries | |
1 Ea. | |
0.01 to 4 L/min. | |
Autoclave, Gamma Irradiation | |
660 mm Hg |
Pump Tubing | |
6.4 mm | |
6096 cm | |
-50°C | |
27 | |
1/4 in. | |
40 psi | |
230°C |