missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i3300 Industrial Label Printer - UK with Brady Workstation LAB Suite
The BradyPrinter i3300 Industrial Label Printer can print a huge range of sign and labels in monocolour. Print labels to identify wires, products, laboratory samples and facilities without any hassle.
1430.00 € - 1535.00 €
Specifications
Display Type | Color LCD Touchscreen |
---|---|
Print Technology | Thermal Transfer |
Dimensions (L x W) | 305 x 231 mm |
Color Capability | Monochrome |
Includes | This i3300 printer comes in a cardboard box. It ships with a power cord, a Brady Workstation LAB Suite, a USB cable, a product CD holding the manual, a cleaning kit and a printed quick start guide |
Description
Get your ideal label printing scenario with the BradyPrinter i3300 Industrial Label printer – labels and ribbons that snap into place, no calibration and no wasted blank labels.- Mid-volume industrial label printer ideal for identification throughout your facility, including everything from wires and panels to safety and facility labels
- Print smart technology allows the printer to print on the first label – even sleeves and small labels
- Changeovers in a flash – foolproof drop-in label rolls and ribbons snap into place in 20 seconds
- Talk about options, this printer prints on more than 825 parts and 70 material options for facility-wide identification
- Ships with Brady Workstation PWID Software Suites to your solution and make label creation even easier
- Setup is stress free – Contact our Brady Technical Support Team and we will schedule a free phone setup appointment
Specifications
Color LCD Touchscreen | |
305 x 231 mm | |
This i3300 printer comes in a cardboard box. It ships with a power cord, a Brady Workstation LAB Suite, a USB cable, a product CD holding the manual, a cleaning kit and a printed quick start guide | |
300 dpi |
Thermal Transfer | |
Monochrome | |
101.60 mm/sec. | |
100/240 V, 50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title