missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i5300 Industrial Label Printer UK with Wi-Fi
Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.
Brand: Brady™ 151277
This item is not returnable.
View return policy
Description
The i5300 Industrial Label Printer pauses, resumes and stores print jobs in an adjustable queue with overwrite protection.
- Prints small fonts with precision at 300 dpi
- Wi-Fi connectivity allows you to get data more easily from a variety of sources
- Requires no calibration and no heat or speed setting adjustments
- 20 second material changeovers, works with 5.1 to 101.6 mm label widths
- 178 mm color touchscreen and built-in auto cutter
- Solid construction with all metal frame
- Intuitive and easy to operate
- Includes UK power cord
Specifications
Color LCD Touchscreen | |
11 in. | |
11 in. | |
16 in. | |
Not Autoclavable | |
Monochrome | |
Indonesian, Bulgarian, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Japanese, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Spanish, Turkish | |
i5300 | |
300 dpi | |
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016 | |
33 lb. | |
Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification | |
110/240 V |
Direct Thermal, Thermal Transfer | |
284.5 mm | |
279.4 mm | |
401 mm | |
Non-sterile | |
Printer, Brady™ Workstation Basic Design Suite, UK Power Cable, USB Cable, Stylus, Cleaning Kit, Quick Start Guide, Jump Drive with How To Videos and 3rd Party Windows™ Driver | |
512 MB RAM, 195 MB IFFS | |
254 mm/s | |
Cabled, Ethernet, USB 2.0, USB Host | |
10°C to 40°C | |
15 kg | |
2 Year | |
I5300-C-UK-WF |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction