missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MP-250 Series Digital Melting Point Apparatus

This MP-250 Series Digital Melting Point Apparatus with rotating viewing head ensures each user can analyze samples clearly.

Brand:  Cole-Parmer™ 03010-41

 View more versions of this product

Product Code. 11708352

  • 2185.00 € / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Offers an easy way to measure the melting points of samples without sacrificing accuracy; the temperature resolution is within 0.1°C. Ideal for multiple users, being ergonomically designed to ensure comfortable viewing for everyone, with a height-adjustable extension arm and a viewing head that may be rotated to suit each user. Viewing head holds a viewing magnifier that offers 8X magnification.

  • View up to three samples simultaneously for greater efficiency.
  • Height-adjustable arm with viewing magnifier folds away for easy storage.
  • Integral light and 8x magnifying lens enhance sample observation.
  • Three audible beeps indicate when temperature is stable and ready for sample.
  • 4 x 1 melt memory capacity.
  • Adjustable object lens for sharp focus.
  • The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens.
  • The adjustable extension arm can be set to different viewing heights making it ideal for multiple users.
  • A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
  • A 13-key membrane keypad offers easy-to-use menus.
  • The conveniently located push button controls allow temperature recording without looking away from the sample.
  • A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
  • Units can be calibrated by on site or by the manufacturer/service organization.
  • A calibration kit is required if you choose to calibrate on site.

Compliance

CE

Specifications

Specifications

Digital Melting Point Apparatus
100/240 V
±1°C
355 x 200 x 80 mm
100/240 V, 50/60 Hz, 15 DC, 45 W
17.75 in.
Supplied with a pack of 100 capillary tubes, power supply and power cable.
±0.1°C
Ambient to 752°F
2.5 kg
50/60 Hz
45 W
CE
Backlit LCD
Up to three 2.0 mm dia. capillary tube samples
45.1 cm
Programmable Ramp Rate Model
100Ω Pt RTD
Ambient to 400°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers