missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ICC Control IB R RO 15 Pro Immersion Circulator
The ICC Control IB R RO 15 Pro Immersion Circulator is a temperature control and mixing system featuring 15 magnetic stirring positions for samples to be heated up to 130°C.
Brand: IKA™ 0010006736
This item is not returnable.
View return policy
Description
- System includes the ICC Control Immersion Circulator, the BL.ICC Bath Bridge, and the PDS.IB.R.RO Pump Connection Set with flow distributor for even temperature control of the stainless steel bath
- 15 laser markings make it easy to position the sample vessels in the bath
- Temperature control ranging up to 130°C
- Immersion depth of the samples ranging from 35 to 75 mm
Specifications
5 to 40°C | |
25 L | |
RS 232, USB | |
Pressure/Suction Pump | |
TFT LCD | |
0.3 bar | |
15 | |
0 to 1200 rpm | |
Yes | |
200 x 145 x 340 mm |
Stainless Steel | |
CE | |
18 L/min. | |
Up to 130°C | |
ICC Control Immersion Circulator, BL.ICC Bath Bridge, PDS.IB.R.RO Pump Connection Set with Flow Distributor, Stainless Steel Bath, RO15 Multi-position Magnetic Stirrer | |
0.2 bar | |
Universal | |
±0.01 K | |
2+1 Year |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction